Shop All Keyed Entry Handlesets
Schlage Lock
SN Latitude Handle Set
Mfr # FB50NVLAT619
Zoro # G908194396
product price: $112.99
/ea
Sold in multiples of 4 for $451.96
Free Shipping & Returns
$451.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Schlage Lock
- MFR # FB50NVLAT619
- Zoro # G908194396
- UPC # 43156328697
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Description
Satin Nickel, Single Cylinder Deadbolt With Latitude Entry Door Lever Handle Set Combo Pack, Perfect For Use On Exterior Doors Where Extra Security Is Needed, Offers A Crisp Perspective On Minimalist Design With Its Clean Lines Rectangular Features, Warm Silver Tones Of Satin Nickel Complement Light Dark Wood Grains In Addition To A Broad Spectrum Of Colors, Lever Unlocks When The Door Is Opened From The Inside, Allowing You To Leave Quickly Conveniently ReEnter Easily, Designed Tested With Strength Durability In Mind
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMEX Handrail Bracket Antique Brass Finish (DD0310AB)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 5/8 in (C8054-C415A-14A)
- MSI Arabescato Carrara 18 In. X 18 In. Honed Marble Floor And Wall Tile, 5PK (ZOR-NS-0032)
- ZORO SELECT Felt Pads, SelfStick, Round, 3/4", 1", 1-1/2" (10K001)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (FE285 CAM716ACC RH)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (6950.056.LENT)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (85327.003.ENTR)
- EMTEK Round Knob 2-3/8 in and 2-3/4 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5122ROUUS15.RLS)
- BALDWIN ESTATE Entry Handlesets Unlacquered Brass (6321.031.LLS)
- BALDWIN PRESTIGE Baldwin Prestige 183SPEXSPLSQR15S Comple (91830-001)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (85315.003.ENTR)
- Schlage Lock Door Locks and Deadbolts