Shop All Keyed Entry Door Knobs
Schlage Lock
KA4BRS PLY Entr Lockset
Mfr # F51APLY605
Zoro # G708251480
Sold in multiples of 4 for $166.36
$166.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Schlage Lock
- MFR # F51APLY605
- Zoro # G708251480
- UPC # 43156399482
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Description
Bright Brass, Plymouth Design, Entry Lockset, Triple Option Latch With Dual Strikes, Universal 238 234 Backset, Solid Brass Knob, 10 Year Finish Warranty, Ansi Grade 2 Quality, Box Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C415A Key, For Material Thickness 15/16 in (C8703-C415A-3)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Knurled Grip in Nickel (LV102 SB GRIP-KN NI)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-12-LH-DU SETS)
- IVES Satin Stainless Steel Trim VR910NL (VR.1005)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57794)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA)
- DORMA Classroom Function, Conventional Cylinder, Schlage C Keyway, LC Lever, 626 Satin Chrome Finish (CL770D-LRC-626)
- TRANS ATLANTIC CO. Satin Stainless Steel Standard Duty Commercial Entry Door Knob with Interchangeable Core (DL-SVB53IC-US32D)
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0115KA4S)
- MASTER LOCK Knob Lockset, Rusk Style, Polished Brass (RU0103KA4S)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 32D)
- Schlage Lock Door Knob Locksets