Shop All Deadbolt Locks
Schlage Lock
BRS SGL Cyl Deadbolt
Mfr # B60N605
Zoro # G907983885
product price: $38.95
/ea
Sold in multiples of 4 for $155.80
$155.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Schlage Lock
- MFR # B60N605
- Zoro # G907983885
- UPC # 43156169047
- Country of Origin Mexico
- Category Deadbolt Locks
Description
Bright Brass, Single Cylinder Deadbolt, Maximum Security, Triple Option Latch, Universal 238 Or 234 Backset, Grade 1 Security Features, 5 Pin Cylinder Grade 1, Box Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS GROMMET KIT 1/4""ID HOLE (71260)
- SCHLAGE COMMERCIAL Push / Pull Latch with 2-3/4" Backset Antimicrobial Satin Chrome Finish (HL6-2-626AM)
- ADAMS RITE AdamsRite: MS Deadlock, Flat Faceplate, ANSI Size, 1-1/2" Backset, Hookbolt, Aluminum (ADR-MS1850SN-450-628)
- MR. CHAIN Heavy Duty, Safety Orange Plastic Chain (51112)
- SCHLAGE LOCK AB Cam Encode Deadbolt (BE489WBVCAM716)
- SCHLAGE LOCK Deadbolt Repl Latch (40-222DB)
- SCHLAGE LOCK Sat NI SGL Cyl Deadbolt (B60NG619)
- SCHLAGE Deadbolt, Satin Nickel, Double Cylinder (B62N 619 KA4)
- SCHLAGE Deadbolt, Brass, Heavy-Duty, 6 Pins (B662J 626)
- MARKS Marks: Grade 1 Classroom Function Lock Anti Microbial finish prepped for 2" thick door (MRK-195S-26D-AM-D1)
- NATIONAL HARDWARE 1254 Center Latch Zinc Plated Finish (N185447)
- Schlage Lock Deadbolt Locks