Shop All Keyed Entry Door Handles
Schlage Lock
BRS Flair Entry Lockset
Mfr # F51VFLA505
Zoro # G407968108
Sold in multiples of 4 for $279.80
$279.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Schlage Lock
- MFR # F51VFLA505
- Zoro # G407968108
- UPC # 43156792191
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Bright Brass, Flair Lever Design, Entry Lockset, Dual Option Latch, Radius Corner Drive In, Universal 238 Or 234 Backset, Ultima Lifetime AntiTarnish Finish, ANSI Grade 2 Quality, Visual Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Parts M504548 (M504548)
- TRIMLITE 30" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2680pri8401LH10B4916)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 25 ft. - Black (03-100-WEB)
- CR LAURENCE 3/8-in 3020 Non-Tilt Spiral Balance With FS343 Clip Attached (FR3023)
- SCHLAGE LOCK BRS Storeroom Lockset (F80ORB605KD)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (7KC37AB14DS3626)
- KWIKSET Ladera Matte Black Keyed Entry Lever ANSI/BHMA Grade 3 2-3/4 in. (94050-616)
- SCHLAGE Cylindrical Lock, ALX50P SAT 613 (ALX50P SAT 613)
- DORMAKABA Door Lever Lockset, Satin Chrome (QCL251A626S4478SLC)
- SCHLAGE L Series Mortise Lock, Corridor Lock, 03 Lever, N Escutcheon, 6-Pin Full Face Mortise Cylinder, VACA (L9456P 03N 626 L283-722)
- BEST Lever Lockset, Mechanical, Storeroom (9K37D15DSTK626)
- Schlage Lock Keyed Entry Door Handles