Shop All Keyed Entry Handlesets
Schlage Lock
BB Plymouth Handle Set
Mfr # F58PLY505
Zoro # G608194238
product price: $148.99
/ea
Sold in multiples of 4 for $595.96
Free Shipping & Returns
$595.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Schlage Lock
- MFR # F58PLY505
- Zoro # G608194238
- UPC # 43156164264
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Description
Bright Brass, Plymouth Single Cylinder Handle Set, Exterior Side Only, Easy Installation, ANSI Grade 1 With Maximum Security Features, Lifetime Finish Mechanical Guarantee, BSeries Deadbolt With Increased Security Easier Installation, 12 Of Bolt Left In Housing When Bolt Is Thrown For Added Kick In Resistance, AntiPick Shield With Snap Stay Self Adjusting Tension, Zinc Bolt Has Hardened Steel Pin Inside That Spins In Response To Sawing Attacks Which Prevents Cutting Or Sawing Bolt Diameter Is 10 Larger Than Typical Bolts, For Maximum Kick In Resistance, Adjustable Backset With The Industry's Only Helical Design That Locks Into Place With No Adjusting During Installation Works For Both 238 234
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIDMAX Grid MaX 100 sq ft. White Kit (28200)
- AMEROCK BP53003ORB-15PACK Pack of 15 3-3/4" (96 mm) CTC Value Cab Pull ORB (BP53003ORB-15PACK)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6125N)
- LAMP 2-5/32" W x 2-15/16" H Satin Lift-Off Hinge (S-6166-6-R)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6375.102.R)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6573.003.ENTR)
- BALDWIN RESERVE Baldwin Reserve SCCOLXROUTRR003 Single C (SC.COLXROU.TRR.003)
- CONSTRUCTOR Constructor Cerberus Entry Hand Set Door Lock; Oil Rubbed Bronze (CON-CER-ORB)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6544.003.LENT)
- BALDWIN PRESTIGE Baldwin Prestige 180SPHXSPLSQR11PSV1 Com (91800-045)
- BALDWIN PRESTIGE Baldwin Prestige 180WYHXATKRDB15SV1 Comp (91800-042)
- Schlage Lock Door Locks and Deadbolts