Shop All Keyed Entry Handlesets
Schlage Lock
BB Plymouth Handle Set
Mfr # F58PLY505
Zoro # G508194239
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Schlage Lock
- MFR # F58PLY505
- Zoro # G508194239
- UPC # 43156164264
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Description
Bright Brass, Plymouth Single Cylinder Handle Set, Exterior Side Only, Easy Installation, ANSI Grade 1 With Maximum Security Features, Lifetime Finish Mechanical Guarantee, BSeries Deadbolt With Increased Security Easier Installation, 12 Of Bolt Left In Housing When Bolt Is Thrown For Added Kick In Resistance, AntiPick Shield With Snap Stay Self Adjusting Tension, Zinc Bolt Has Hardened Steel Pin Inside That Spins In Response To Sawing Attacks Which Prevents Cutting Or Sawing Bolt Diameter Is 10 Larger Than Typical Bolts, For Maximum Kick In Resistance, Adjustable Backset With The Industry's Only Helical Design That Locks Into Place With No Adjusting During Installation Works For Both 238 234
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1359)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 36 Units Capacity (196623)
- SCHLAGE Universal Strike, Square corner (10-001 118 626)
- GLOBAL RV Uncut Key Blank, For G key codes (KEY-BLANK)
- BALDWIN RESERVE Baldwin Reserve SCNAPXFEDRTSR112 Single (SC.NAPXFED.R.TSR.112)
- EMTEK Round Knob 2-3/8 in and 2-3/4 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5122ROUUS19.RLS)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85315.056.ENTR)
- SURE-LOC HARDWARE Sure-Loc Hardware Alta Handleset, Arapaho Handleset Trim, Vintage Bronze (AT507-AR 11P)
- EMTEK Satin Brass Handleset 4819ROUUS4 (4819ROUUS4)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190S Single (SCLAJXCONCSR190S)
- BALDWIN ESTATE Entry Apartment Handlesets Unlacquered Brass (6802.031.L)
- Schlage Lock Door Locks and Deadbolts