Shop All Passage Door Handles
Schlage Lock
AB PLY Passage Lockset
Mfr # F10VPLY716
Zoro # G508217600
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Schlage Lock
- MFR # F10VPLY716
- Zoro # G508217600
- UPC # 43156890798
- Country of Origin Mexico
- Category Passage Door Handles
Description
Aged Bronze, Plymouth Design, Passage Lockset, Dual Option Latch, Radius Corner Drive In, Universal 238 Or 234 Backset, 10 Year Finish Warranty, ANSI Grade 2 Quality, Visual Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURALL Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (HDQR163680RH)
- STRYBUC Appliance White Sweep Lock (50-418-46X)
- MASTER LOCK Master Lock 1.75 in. H X 1.75 in. W X 1-3/4 in. L Laminated Steel Dual Ball Bearing Locking Padlock (1KA#2246)
- CODEL DOORS 30" x 84" Primed Hardboard Hollow Core Flush Slab Door (2670FHCPHB)
- SCHLAGE LOCK BRS Plym Passag Lockset (F10 PLY 605)
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (9K30N15CS3626)
- FALCON Passage Mortise Lock, Avalon Lever, Gala Rose, Bright Chrome (MA101 AG 625)
- SCHLAGE COMMERCIAL Satin Chrome Passage ND10RHO626 (ND10RHO626)
- SCHLAGE RESIDENTIAL Lever Lockset, Cylindrical, Flair Style (F10 FLA 619)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Passage (C2000-PASS-R-626)
- KWIKSET Single Cylinder Interior Lisbon Trim w/S (971LSLSQT-26)
- Schlage Lock Passage Door Handles