Shop All Keyed Entry Handlesets
Schlage Lock
AB Addis SGL Handle Set
Mfr # F58ADD716
Zoro # G908194303
Sold in multiples of 4 for $619.96
Free Shipping & Returns
$619.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Schlage Lock
- MFR # F58ADD716
- Zoro # G908194303
- UPC # 43156164400
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Description
Aged Bronze, Addison Single Cylinder Handle Set, Exterior Side Only, Easy Installation, 1 Person Project, ANSI Grade 1 With Maximum Security, Features Lifetime Finish Mechanical Guarantee Designs Finishes To Match Any Home's Architectural Style, BSeries Deadbolt With Increased Security Easier Installation, 12 Of Bolt Left In Housing When Bolt Is Thrown For Added Kick In Resistance, Integrated AntiPick Shield With Snap Stay Self Adjusting Tension Provides Added Security Simplifies Installation, 1 Edge Bore Door Preparation Required For Larger Bolt Housing, Zinc Bolt Has Hardened Steel Pin Inside That Spins In Response To Sawing Attacks, h Prevents Cutting Or Sawing Bolt Diameter Is 10 Larger Than Typical Bolts For Maximum KickIn Resistance Adjustable Backset, Locks Into Place With No Adjusting During Installation Works For Both 238 234 Backsets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Quarter Turn Latch (EMC 522-XA)
- STRYBUC Commercial Door Closer (18-88)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP905160900)
- US WEIGHT Plastic Chain, 25 ft x 2In, Blue (U2325BLU)
- BALDWIN ESTATE Single Cylinder Entry Handlesets Lifetime Brass (85345.003.2ENT)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (FE285 CAM619ACC LH)
- BALDWIN ESTATE Entry Handlesets Satin Black (6571.190.ENTR)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190S Single (SCLAJXCONCSR190S)
- BALDWIN ESTATE Entry Handlesets Antique Brass (6542.050.ENTR)
- COPPER CREEK Colonial Handleset, Waverlie Right Hand Lever Int. Trim, Satin Stnlss (CZ2610XWLR-SS)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Handleset, Basel Square Handleset Trim, Flat Black (SH507-S-BS-SQ FBL)
- Schlage Lock Entry Door Handlesets