Shop All Keyed Entry Door Handles
Schlage
Lever Lockset, Mechanical, Storeroom, Grd.1
Mfr # ND80BD RHO 626
Zoro # G5050491
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Brass/Steel/Zinc
Product Information
- Brand Schlage
- MFR # ND80BD RHO 626
- Zoro # G5050491
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style ND Rhodes, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Handle Material Brass, Steel, Zinc, Includes Hardware, Item Lever, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 2, Required Door Thickness 1-5/8 in to 2-1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 180 Deg, 0.767OD, PK6, Finish: Plain (3HPJ4)
- STYLEMARK Stylemark GRG Access Panel - 24" x 24" Access Opening (CAP-2424)
- MASTER LOCK American Lock® Rekeyable Padlocks - 1-1/2" (38Mm) Wide Solid Aluminum, (A1106GRN1KEY)
- PRIMELINE TOOLS Concealed Door Closer, 6 in., Brass Face, Spring-Loaded, U.L.O. Listed (Single Pack) (MPKC31US)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND70PD RHO 626)
- SCHLAGE Lever Lockset, Mechanical, Institution (ND82PD RHO 626)
- SCHLAGE Cylindrical Lock, ALX50J RHO 626 (ALX50J RHO 626)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Boardwalk Lever, Conventional Cyl (ALX53P BRK 619)
- SCHLAGE Cylindrical Lock, ALX53P ATH 606 (ALX53P ATH 606)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Omega Lever, FSIC Less Core, Sat (ALX80J OME 626)
- FALCON Falcon W511PD626 W Series Office Dane Lever Lock C Keyway 30197 Latch 30148 Strike (W511PD626)
- Schlage Door Locks and Deadbolts