Schlage

Lever Lockset, Mechanical, Privacy, Grd. 2


product price: $41.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Matte Black
  • Lockset Grade 2
  • Lockset Handle Type Lever
  • Location Type Commercial, Residential
  • Mortise / Cylindrical Cylindrical
See all product information

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style F Accent, Lockset Finish Matte Black, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset, Location Type Commercial, Residential

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.