Shop All Privacy Door Handles
Schlage
Lever Lockset, Mechanical, Privacy, Grd. 1
Mfr # L9040 03A 626
Zoro # G4067519
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Location Type Commercial
- Mortise / Cylindrical Mortise
Product Information
- Brand Schlage
- MFR # L9040 03A 626
- Zoro # G4067519
- Country of Origin Mexico
- Category Privacy Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Privacy, Lockset Grade 1, Style L Tubular, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, For Use With Various Door Types, Includes Strike, Item Mortise Lockset, Location Type Commercial, Number of Keys 0, Required Door Thickness 1-3/4 in, Series L, Strike Dim. 1-1/4 in x 4-7/8 in, Strike Type ANSI, Voltage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, FKM (40MPSFY-BUZ-XR-150)
- NATIONAL HARDWARE Screen Door Kit Black (N100-014)
- MSI Cyrus 2.0 Sandino 7.13 in. x 48.03 in. Rigid Core Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0201)
- INNOVERA Compact Combination Laptop Lock, 6 ft. Steel Cable (IVR64670)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MER 716 CEN)
- SCHLAGE Grade 1 Bath/Bedroom Privacy Lock, Athens Lever, Non-Keyed, Satin Nickel Finish, Non-Handed (ND40S ATH 619)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (S40D JUP 626)
- SCHLAGE Grade 1 Bed Bathroom Privacy Mortise Lock, 03 Lever, N Escutcheon, Satin Stainless Steel Finish, Fie (L9040 03N 630)
- SCHLAGE Bright Brass Privacy Lever Lockset, Accent (F40 ACC 605)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 716)
- SARGENT 8200 Series Mortise Lock Mechanical, Privacy Bedroom or Bath , Single indicator outside Vacant/Occup (SRG-V20-8265-LNB-26D)
- Schlage Privacy Door Handles