Shop All Passage Door Handles
Schlage
Lever Lockset, Mechanical, Passage, Grd. 2
Mfr # F10F ELA 626
Zoro # G1596275
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- For Use With Residential/Light Commercial Applications
- Includes Latch, Mounting Hardware, Strike
Product Information
- Brand Schlage
- MFR # F10F ELA 626
- Zoro # G1596275
- Country of Origin Mexico
- Category Passage Door Handles
Details
Lockset Finish | Satin Chrome |
Lockset Grade | 2 |
Lockset Handle Type | Lever |
For Use With | Residential/Light Commercial Applications |
Includes | Latch, Mounting Hardware, Strike |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Passage |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Series | F |
Mortise/Cylindrical | Cylindrical |
Electrical/Mechanical | Mechanical |
Backset | 2-3/8 in or 2-3/4 in |
Style | F Elan |
Finish | Satin Chrome |
Ligature Resistant | No |
Item | Door Lever Lockset |
ADA Compliant | No |
Standards | ANSI A156.2 |
Strike Type | Round Corner Full Lip Strike |
Strike Dim. | 1-5/8 in x 2-1/4 in |
Lockset Performance Strength | Light Duty |
Grade | 2 |
Visual Indicator Message | No Message |
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style F Elan, Lockset Finish Satin Chrome, Standards ANSI A156.2, ADA Compliant No, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 in to 1-3/4 in, Series F, Strike Dim. 1-5/8 in x 2-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 2-1/2" Tube (ZUSA-SG-T-2.5)
- NATIONAL GUARD Weatherstrip, 48in.L, Nails (43CB-48)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 12mm ID, PK100 (ZUSAH1X12)
- PHIFER Wire 48 in. W X 100 ft. L Gray Polyester Insect Screen Cloth (3043879)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ELA 626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 LAT 716 ADD)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 CHP 619)
- SCHLAGE Cylindrical Lock, ND10S BRW 626 (ND10S BRW 626)
- SCHLAGE Cylindrical Lock, ALX10 RHO 622 (ALX10 RHO 622)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 03A 630)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Nickel, Smooth Grip in Satin Brass (LV101 NI GRIP-SM SB)
- Schlage Door Lever Locksets