Shop All Passage Door Handles
Schlage
Lever Lockset, Mechanical, Passage, Grd. 2
Mfr # F10 LAT 625
Zoro # G1596500
product price: $37.05
/ea
$37.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- For Use With Residential/Light Commercial Applications
- Includes Latch, Mounting Hardware, Strike
Product Information
- Brand Schlage
- MFR # F10 LAT 625
- Zoro # G1596500
- UPC # 043156184736
- Country of Origin Mexico
- Category Passage Door Handles
Details
Lockset Finish | Bright Chrome |
Lockset Grade | 2 |
Lockset Handle Type | Lever |
For Use With | Residential/Light Commercial Applications |
Includes | Latch, Mounting Hardware, Strike |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Passage |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Series | F |
Mortise/Cylindrical | Cylindrical |
Electrical/Mechanical | Mechanical |
Backset | 2-3/8 in or 2-3/4 in |
Style | F Latitude |
Finish | Polish Chrome |
Lockset Performance Strength | Light Duty |
Standards | ANSI A156.2 |
ADA Compliant | No |
Strike Type | Round Corner Full Lip Strike |
Ligature Resistant | No |
Strike Dim. | 1-5/8 in x 2-1/4 in |
Item | Door Lever Lockset |
Grade | 2 |
Visual Indicator Message | No Message |
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style F Latitude, Lockset Finish Bright Chrome, Standards ANSI A156.2, ADA Compliant No, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 in to 1-3/4 in, Series F, Strike Dim. 1-5/8 in x 2-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85386.056.RENT)
- LUCKY LINE 3/16" x 2" 175 lb. Spring Snap w/ 1/4" Opening (4FCE2)
- ROPPE Cove Base Vinyl 4inX1/8inX48in - Brown (40C82P110)
- MSI Eden Dolomite 12 In X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0303)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S ATH 626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 LAT 716 ADD)
- SCHLAGE Accent Passage Door Lever Set Polished Brass Finish Reversible (SCH-F10-ELA605-RV)
- SCHLAGE Cylindrical Lock, ALX10 ATH 622 (ALX10 ATH 622)
- SCHLAGE Accent Satin Nickel Passage Lever Right or Left Handed (F10ACC619)
- SCHLAGE Cylindrical Lock, ND10S RHO 626 XN12-307 (ND10S RHO 626 XN12-307)
- BRINKS COMMERCIAL Matte Black Passage Lever 2 in (BC40101)
- Schlage Door Lever Locksets