Shop All Passage Door Handles
Schlage
Lever Lockset, Mechanical, Passage, Grd. 2
Mfr # F10 ACC 626
Zoro # G1596850
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- For Use With Residential/Light Commercial Applications
- Lockset Handle Type Lever
- Includes Latch, Mounting Hardware, Strike
Product Information
- Brand Schlage
- MFR # F10 ACC 626
- Zoro # G1596850
- UPC # 043156907298
- Country of Origin Mexico
- Category Passage Door Handles
Details
Lockset Finish | Satin Chrome |
Lockset Grade | 2 |
For Use With | Residential/Light Commercial Applications |
Lockset Handle Type | Lever |
Includes | Latch, Mounting Hardware, Strike |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Passage |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Series | F |
Mortise/Cylindrical | Cylindrical |
Electrical/Mechanical | Mechanical |
Backset | 2-3/8 in or 2-3/4 in |
Style | F Accent |
Finish | Satin Chrome |
Strike Dim. | 1-5/8 in x 2-1/4 in |
Item | Door Lever Lockset |
ADA Compliant | No |
Ligature Resistant | No |
Strike Type | Round Corner Full Lip Strike |
Standards | ANSI A156.2 |
Lockset Performance Strength | Light Duty |
Handle Material | Zinc |
Grade | 2 |
Visual Indicator Message | No Message |
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style F Accent, Lockset Finish Satin Chrome, Standards ANSI A156.2, ADA Compliant No, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Handle Material Zinc, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 in to 1-3/4 in, Series F, Strike Dim. 1-5/8 in x 2-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 4 in (102 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP1076195)
- PAWLING Outside Corner Guard, Champagne, 9/20"W X 96"H (WC-101-0-313)
- STANLEY Ball Butt Hinge, 4-1/2" x 4-1/2", US26D, Steel Base Metal (FBB179 4-1/2X4-1/2 26D)
- STORCH PRODUCTS Disc Magnet, Neodymium, 12 lb. Pull (B002-6015-035N)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 17A 625)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 VLA 626)
- SCHLAGE Cylindrical Lock, ND10S SPA 612 (ND10S SPA 612)
- SCHLAGE Grade 1 Passage Latch Mortise Lock, 07 Lever, A Rose, Satin Nickel Plated Clear Coated Finish, Field (L9010 07A 619)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ELA 605)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 622)
- PRIME-LINE French Colonial Door Levers, Heavy Weighted Casting Design, Brass Finish 1 Set (E 2660)
- Schlage Door Lever Locksets