Shop All Passage Door Handles
Schlage
Lever Lockset, Mechanical, Passage, Grd. 1
Mfr # ND10S RHO 626
Zoro # G5006041
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Includes Hardware
- Mortise / Cylindrical Cylindrical
Product Information
- Brand Schlage
- MFR # ND10S RHO 626
- Zoro # G5006041
- Country of Origin Mexico
- Category Passage Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style ND Rhodes, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI 156.2 Series 4000, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Handle Material Brass, Steel, Zinc, Includes Hardware, Item Lever, Key Material Nickel Silver, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Undersink Pull Out Towel Bar (563-47 C)
- EKENA MILLWORK Medium Cameron Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 25 5/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375CAMMF)
- HES Electronic Keyless Lock, Plastic (K100-622H-IPS-BP2)
- KEY SYSTEMS Vel-Key Duo Tags (203)
- SCHLAGE ND Series Lever Locks, Grade 1 Passage Latch, Athens Lever, Non-Keyed, Satin Chrome Finish, Non-hand (SCH-ND10S-ATH-626)
- SCHLAGE Grade 1 Passage Latch Mortise Lock, 03 Lever, B Rose, Bright Chrome Finish, Field Reversible (L9010 03B 625)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 17A 625)
- SCHLAGE Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Longitude Lever, Non-Keyed, Satin (ALX10 LON 612)
- SCHLAGE Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Boardwalk Lever, Non-Keyed, Satin (ALX10 BRK 619)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 MER 716)
- OMNIA Rectangular Rose Pass Lever 2-3/8" BS T Strike Oil Rubbed Bronze 925 (925RT/238T.PA10B)
- Schlage Door Lever Locksets