Shop All Keyed Entry Door Handles
Schlage
Lever Lockset, Mechanical, Entrance, Grd. 2
Mfr # F51A ELA 605
Zoro # G4993371
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Brass/Steel/Zinc
Product Information
- Brand Schlage
- MFR # F51A ELA 605
- Zoro # G4993371
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style F Elan, Lockset Finish Bright Brass, Keyway Type Schlage SC1, Key Type Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Handle Material Brass, Steel, Zinc, Includes Hardware, Item Lever, Key Material Nickel Silver, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2, Number of Pins 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Door Guard Satin Nickel 5" (DG525U15)
- MSI Bytle Bianco Herringbone 12 In. X 12 In. X 6 Mm Textured Multi-Surface Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0304)
- SHEPHERD HARDWARE Pad Felt Round Comm Gray 3/4In (6705)
- USA INDUSTRIALS Silicone O-Ring, Dash 386 (ZUSAS70FDA386)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 626)
- SCHLAGE Grade 1 Storeroom Lock, Sparta Tactile Lever, SFIC Prep Less Core, Satin Chrome Finish, Non-Handed (ND80BD 8SP 626)
- SCHLAGE Grade 1 Classroom Mortise Lock, Less Cylinder, 17 Lever, B Rose, Satin Stainless Steel Finish, Field (L9070L 17B 630)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 03 Lever, A Rose, Indicator with Text, Exterior (L9050L 03A 626 L283-722)
- SCHLAGE Grade 1 Storeroom Mortise Lock, Schlage FSIC With Construction Core, 03 Lever, N Escutcheon, Satin C (L9080T 03N 626)
- SCHLAGE Grade 1 Faculty Restroom Lock, Athens Lever, Less Cylinder, Satin Chrome Finish, Non-Handed (ND85LD ATH 626)
- KWIKSET Kingston Light Commercial Vestibule Door (756KNL-26DS)
- Schlage Door Lever Locksets