Shop All Keyed Entry Door Handles
Schlage
Lever Lockset, Mechanical, Entrance, Grd. 1
Mfr # ND53PD RHO 626 C123 KA
Zoro # G5006066
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Brass/Steel/Zinc
Product Information
- Brand Schlage
- MFR # ND53PD RHO 626 C123 KA
- Zoro # G5006066
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style ND Rhodes, Lockset Finish Satin Chrome, Keyway Type Everest C123, Key Type Alike, Standards ANSI 156.2 Series 4000, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Handle Material Brass, Steel, Zinc, Includes Hardware, Item Lever, Key Material Nickel Silver, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 2, Number of Pins 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Deadbolt 8566US10B (8566US10B)
- FALCON Falcon W581PSRD626 W Series Storeroom Dane Lever Small Rose Lock C Keyway 30197 Latch 30148 Strike (W581PSRD626)
- HICKORY HARDWARE Pull 4 Inch Center to Center (PW355-22)
- OEM OEM: NEW NISSAN GT-R PROXIMITY SMART KEY KR55WK49622 / 285E3-JF87A (RSK-GTR-JF87A)
- SCHLAGE Door Lever Lockset, Angled, Classrm, Grade1, Lockset Grade: 1 (ND75CD RHO 626)
- SCHLAGE Cylindrical Lock, ALX53J RHO 626 (ALX53J RHO 626)
- SCHLAGE ND Series Lever Locks, Grade 1 Classroom Lock, Rhodes Lever, SFIC Prep Less Core, Satin Chrome Finish (SCH-ND70BD-RHO-626)
- SCHLAGE Grade 1 Entrance/Office Mortise Lock with Deadbolt, Less Cylinder, 06 Lever, A Rose, Satin Chrome Fi (L9453L 06A 626)
- SCHLAGE Grade 1 Storeroom Mortise Lock, Schlage FSIC With Construction Core, 07 Lever, N Escutcheon, Satin C (L9080T 07N 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 605)
- SCHLAGE COMMERCIAL Schlage Commercial S51PSAT613 S Series Entry C Keyway Saturn 16-203 Latch 10-001 Strike Oil Rubbed (S51PSAT613)
- Schlage Door Lever Locksets