Schlage

Lever Lockset, Mechanical, Entrance, Grd. 1


product price: $603.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Backset 2 3/4 in
  • Electrical/Mechanical Mechanical
  • Mortise / Cylindrical Cylindrical
  • Includes Hardware
  • Key Type Keyed Different
See all product information

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style ND Rhodes, Lockset Finish Oil Rubbed Bronze, Keyway Type Everest C123, Key Type Keyed Different, Standards ANSI 156.2 Series 4000, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Handle Material Brass, Steel, Zinc, Includes Hardware, Item Lever, Key Material Nickel Silver, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 2, Number of Pins 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.