Shop All Keyed Entry Door Handles
Schlage
Lever Lockset, Mechanical, Entrance, Grd. 1
Mfr # ND50PD SPA 626
Zoro # G4067135
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style ND Sparta
Product Information
- Brand Schlage
- MFR # ND50PD SPA 626
- Zoro # G4067135
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style ND Sparta, Lockset Finish Satin Chrome, Keyway Type Schlage SC4, Key Type Different, Standards UL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Brass, Includes Strike, Item Lever, Key Material Brass, Location Type Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 32D IC)
- ZORO SELECT O-Ring, Buna N, 13.1mm OD, PK100 (1RJE9)
- KABA ILCO Key Blank, Nickel, Type 1176, 5 Pin, PK50 (KW1-NP)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (4550R-01-121)
- SCHLAGE Lever Lockset, Mechanical, Grd. 1 (ND10S HSLR 630 RH)
- SCHLAGE Grade 1 Storeroom Mortise Lock, Schlage FSIC With Construction Core, 07 Lever, N Escutcheon, Satin C (L9080T 07N 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 626)
- SCHLAGE Grade 1 Storeroom Lock, Rhodes Lever, SFIC Prep Less Core, Extended Equally for 2-3/4 In. Door, Sati (ND80BD RHO 626 EE234)
- SCHLAGE Grade 1 Storeroom Mortise Lock, Less Cylinder, 03 Lever, A Rose, Satin Stainless Steel Finish, Field (L9080L 03A 630)
- SCHLAGE Grade 1 Entrance/Office Mortise Lock with Deadbolt, Less Cylinder, 06 Lever, A Rose, Satin Chrome Fi (L9453L 06A 626)
- KWIKSET Singapore Lever , Square Rose Entry Door Lock SmartKey , RCAL Latch, RCS Strike Satin Nickel Finish (740SALSQT-15S)
- Schlage Door Lever Locksets