Shop All Keyed Entry Door Handles
Schlage
Lever Lockset, Mechanical, Entrance, Grd. 1
Mfr # L9050P 06A 626 C123
Zoro # G5050604
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Material Brass/Steel/Zinc
Product Information
- Brand Schlage
- MFR # L9050P 06A 626 C123
- Zoro # G5050604
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Office, Lockset Grade 1, Style L 06A, Lockset Finish Satin Chrome, Keyway Type Everest C123, Key Type Different, Standards ANSI A156.13, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Includes Hardware, Item Mortise Lockset, Key Material Nickel Silver, Location Type Commercial, Number of Keys 2, Required Door Thickness 1-3/4 in, Series L, Strike Type Square Corner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Reserve Venetian Bronze Door Levers (HD.FED.R.TRR.112)
- WORDLOCK PL-110-SL PADLOCK 1 IN 4-DIAL BRASS (Phased Out)
- BEST 1-1/2" W x 4" H Oil Rubbed Bronze Door and Butt Hinge (F1794X4FMSTDWTDOORHINGE10BSTL)
- ARROW Grade 2 Classroom Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Keyway, Bright Chr (RL17-SR-26-CS)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Schlage FSIC Less Core, 07 Lever, A Rose, Bright Brass Finish, (L9050J 07A 605)
- SCHLAGE Grade 1 Storeroom Lock, Sparta Tactile Lever, SFIC Prep Less Core, Satin Chrome Finish, Non-Handed (ND80BD 8SP 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND92PD RHO 626)
- SCHLAGE Cylindrical Lock, ALX53L SAT 626 (ALX53L SAT 626)
- SCHLAGE Cylindrical Lock, ALX70P SPA 626 (ALX70P SPA 626)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND94PD RHO 626 KA C KWY)
- CORBIN RUSSWIN Security Entrance or Office Mortise Lock, NS Lever, M Escutcheon, Satin Stainless Steel (ML2075 NSM 630)
- Schlage Keyed Entry Door Handles