Shop All Keyed Entry Door Handles
Schlage
Lever Lockset, Mechanical, Classroom, Grd.1
Mfr # ND70JD RHO 626
Zoro # G4066995
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style ND Rhodes
Product Information
- Brand Schlage
- MFR # ND70JD RHO 626
- Zoro # G4066995
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style ND Rhodes, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type LFIC, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Brass, Includes Strike, Item Lever, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Brass Door Stop (4045.003)
- X1 TOOLS R-113 Square O-Ring ID: 9/16, CS 3/32, OD 3/4 36 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R113x36)
- MSI Cyrus Ryder 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0137)
- ZORO SELECT 1 1/2 in W x 2 1/8 in H Yellow Zinc Door and Butt Hinge (8-236)
- SCHLAGE Cylindrical Lock, ALX53L SAT 626 (ALX53L SAT 626)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Conventional Cylinder, S123 Keyway, 07 Lever, A Rose, Flat Bla (L9050P 07A 622)
- SCHLAGE L Series Mortise Lock, Corridor Lock, 06 Lever, A Rose, Less SFIC, VACANT/OCCUPIED Indicator for Out (L9456B 06A 626 L283-722)
- SCHLAGE Grade 2 Entrance Single Locking Interconnected Lock, Saturn Lever, Saturn Rose/Plymouth Escutcheon, (CS210-B500PD SAT 626 PLY)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Bri (ALX53B RHO 625)
- SCHLAGE Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Saturn Lever, Satin Nickel Fi (S51PD SAT 619)
- SCHLAGE Cylindrical Lock, ND80JD RHO 613 (ND80JD RHO 613)
- Schlage Door Locks and Deadbolts