Schlage

Lever Lockset, Mechanical, Classroom, Grd.1


product price: $868.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Satin Chrome
  • Lockset Grade 1
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Mortise
  • Material Brass/Steel/Zinc
See all product information

Product Information

Description

Mechanical, Lever, Mortise, Lockset Function Classroom, Lockset Grade 1, Style L 06A, Lockset Finish Satin Chrome, Keyway Type Everest C123, Key Type Different, Standards ANSI A156.13, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Includes Hardware, Item Mortise Lockset, Key Material Nickel Silver, Location Type Commercial, Number of Keys 2, Required Door Thickness 1-3/4 in, Series L, Strike Type Square Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.