Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9010 LATA 626
Zoro # G510051407
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Color Satin Chrome
- Width 5.625"
- Length 5.375"
Product Information
- Brand Schlage
- MFR # L9010 LATA 626
- Zoro # G510051407
- UPC # 840067640470
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.625" |
Length | 5.375" |
Details
Finish | Satin Chrome |
Color | Satin Chrome |
Description
Grade 1 Passage Latch Mortise Lock, Latitude Lever, A Rose, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Bottom, 1-3/4"W x 36"L, Aluminum Channel (1273AV36)
- HURON Assortment Window Key Tags 20PK (HASZ0054)
- DELTANA Single Side Contemporary Pull Black 12" (SSP1210U19)
- TRIMLITE 32" x 96" Primed 2-Panel Interior Shaker Slab Door (2880pri8402)
- WRS Bronze Secondary Patio Door Lock Truth Hardware (014-53-03)
- INOX 9650 Sliding Door Entry 221 Aurora 2-3/4" Backset 32D LH (XGS221-PD9653-32D-LH)
- DELTANA Pocket Door Bolts, Jamb Bolt Unlacquered Bright Brass (PDB42U3-UNL)
- NATIONAL HARDWARE Pocket Door Hardware, AluminumParticle BoardSteel (N186-858)
- INOX 9680 Sliding Door Storeroom 202 Munich 2-1/2" Backset 32D RH (XGS202-PD9680A-32D-RH)
- RICHELIEU HARDWARE CL400 Cavity Sliders Magnetic Pocket Door Handle, Privacy, Chrome (CL400A0228)
- RICHELIEU HARDWARE CL400 Cavity Sliders Magnetic Pocket Door Handle, Privacy, Oil-Rubbed Bronze (CL406B0028)
- Schlage Pocket & Sliding Door Hardware