Shop All Pocket Door Locks
Schlage
L400 Series Mortise Deadbolts
Mfr # L462B 630
Zoro # G110049934
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Color Satin Stainless Steel
Product Information
- Brand Schlage
- MFR # L462B 630
- Zoro # G110049934
- UPC # 197163286683
- Country of Origin Mexico
- Category Pocket Door Locks
Details
Finish | Satin Stainless Steel |
Color | Satin Stainless Steel |
Description
Grade 1 Small Case Mortise Deadbolt, Double Cylinder, SFIC Prep, Less Core, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-13 O-Ring ID: 19 mm, CS: 2.5 mm, OD: 24 mm 40 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0013x40)
- SALICE 1in Overlay Face Frame 3 Cam Screw On (CSP3299NR)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Master Keyed, 4TYH5 Key, For Material Thickness 15/16 in (C8803-MKKD-3)
- KABA ILCO Key Blank, NS, 1A1J1, Best, PK50 (1A1J1)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- DELTANA Heavy Duty Pocket Lock, Adjustable, 3-1/4" X 2 1/4" Privacy Orb (SDLA325U10B)
- EMTEK Square Privacy Pocket Door Tubular Lock with Privacy Strike Plate and Dust Box Satin Nickel Finish (2135US15)
- JOHN STERLING Pocket Door Privacy Lock-Bright Brass (CD-1039-US3)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Satin Nickel (SDL25U15)
- TRIMCO Right HStockholm Mortise Barn Door Latchset Privacy Cylinder Satin SS (1074-2-RH-ST000.630)
- INOX 9640 Sliding Door Privacy 205 Frankfurt 2-3/4" Backset 32D LH (XGS205-PD9640-32D-LH)
- Schlage Pocket & Sliding Door Hardware