Shop All Keyed Entry Door Handles
Schlage
L Series Mortise Lock, Corridor Lock, 03 Lever, N Escutcheon, 6-Pin Full Face Mortise Cylinder, VACA
Mfr # L9456P 03N 626 L283-722
Zoro # G409957346
product price: $893.99
/ea
Free Shipping & Returns
$893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Cylinder Core Type Conventional Cylinder
- Material Metal
Product Information
- Brand Schlage
- MFR # L9456P 03N 626 L283-722
- Zoro # G409957346
- UPC # 197163119974
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 5.375 in |
Length | 10.375 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Cylinder Core Type | Conventional Cylinder |
Material | Metal |
Weight | 6.3 lb |
Fire Rated | 3 Hours {A} |
Type | Mortise Lock |
Description
L Series Mortise Lock, Corridor Lock, 03 Lever, N Escutcheon, 6-Pin Full Face Mortise Cylinder, VACANT/OCCUPIED Indicator for Outside of Door, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degree Holder, 2-in Brush, 94-in. (BN91182-94)
- S & W Square Tube End, 5/8-11 Thread (TE2-3C)
- OMNIA Lever Priv 2-3/8" BS T 1-3/8" Door Oil Rubbed Bronze 368 (368/00.PR10B)
- DON-JO 12" x 34" Kick Plate (J102BTA1234)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A FLA 716 CAM)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Less (ALX70L ATH 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND50JD RHO 626)
- SCHLAGE Grade 1 Entrance/Office Lock, Athens Lever, SFIC Prep Less Core, Matte Black Finish, Non-Handed (ND50BD ATH 622)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, Conventional Less (ALX53L LAT 622)
- SCHLAGE Grade 1 Entrance Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Satin Nickel Finish, Non-Handed (ND53JD RHO 619)
- SARGENT 8200 Series Mortise Lock Mechanical Storeroom or Closet Lock to accept SFIC Core LN Trim L Rose Blac (SRG-70-8204-LNL-BSP)
- Schlage Keyed Entry Door Handles