Shop All Keyed Entry Door Knobs
Schlage
Knob Lockset, Mechanical, Storeroom, Grd. 2
Mfr # F80 ORB 626
Zoro # G5145025
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Storeroom
- Required Door Thickness 1-3/8 in and 1-3/4 in
Product Information
- Brand Schlage
- MFR # F80 ORB 626
- Zoro # G5145025
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, F Orbit Style, Satin Chrome Lockset Finish, Keyway Type Schlage SC1, Key Type Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Includes Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Brass/Steel/Zinc, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2, Pins 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Blum 18" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, (One Pair) (563H4570B)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System wSoft Close (4WTCD-30HSC-1)
- LOCKNETICS Rs Series Electric Strike, 3/4", US32D (RS300-32D)
- IVES COMMERCIAL Rubber Stop for FS1154 Black Finish (FSPART1063)
- SCHLAGE Knob Lockset, Mechanical, Storeroom, Grd. 2 (F80 ORB 605)
- SCHLAGE Grade 2 Entrance Cylindrical Lock, Tulip Knob, Conventional Less Cylinder, Satin Chrome Finish (A53LD TUL 626)
- SCHLAGE Grade 2 Entrance Cylindrical Lock, Plymouth Knob, Conventional Cylinder, Antique Brass Finish (A53PD PLY 609)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 619)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock, Orbit Knob, Conventional Cylinder, Satin Bronze Fnsh, Non-handed (A80PD ORB 612)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock, Plymouth Knob, Conventional Cylinder, Bright Chrome Finish (A80PD PLY 625)
- KWIKSET Tylo Knob Entry Door Lock SmartKey with New Chassis with 6AL Latch, RCS Strike Antique Brass Finish (400T-5S)
- Schlage Door Knob Locksets