Shop All Privacy Door Knobs
Schlage
Knob Lockset, Mechanical, Privacy, Grd. 2
Mfr # A40S PLY 626
Zoro # G5045521
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in
- Electrical/Mechanical Mechanical
- Mortise / Cylindrical Cylindrical
- Includes Hardware
- Lockset Finish Satin Chrome
Product Information
- Brand Schlage
- MFR # A40S PLY 626
- Zoro # G5045521
- Country of Origin Mexico
- Category Privacy Door Knobs
Details
Backset | 2-3/8 in |
Item | Knob Lockset |
Electrical/Mechanical | Mechanical |
Mortise / Cylindrical | Cylindrical |
Includes | Hardware |
Lockset Finish | Satin Chrome |
Location Type | Commercial |
Lockset Function | Privacy |
Lockset Grade | 2 |
Lockset Handle Type | Knob |
Mortise/Cylindrical | Cylindrical |
Required Door Thickness | 1-3/8 in and 1-7/8 in |
Series | A |
Style | A Plymouth |
Lockset Performance Strength | Medium Duty |
Strike Dim. | 1-1/8 in x 2-3/4 in |
ADA Compliant | No |
Lockset Fire Rating | 3 hr |
Knob Material | Brass/Steel/Zinc |
Standards | ANSI A156.2 |
Ligature Resistant | No |
Strike Type | T Strike |
Description
Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, A Plymouth Style, Satin Chrome Lockset Finish, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in, Ligature Resistant No, Includes Hardware, Item Knob Lockset, Knob Material Brass/Steel/Zinc, Location Type Commercial, Lockset Performance Strength Medium Duty, Required Door Thickness 1-3/8 in and 1-7/8 in, Series A, Strike Dim. 1-1/8 in x 2-3/4 in, Strike Type T Strike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Quarter-Turn Lock Small Version, H=13, 5, Zinc (K0518.30132)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 48x25', Stucco, One Roll (3021119)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Brushed Nickel Transitional Drawer Pull (BP7070192195)
- ZORO SELECT Torsion Spring, 90 Deg, 0.989 OD (3HPK9)
- SCHLAGE Privacy Knob Aged Bronze (F40VSIE716)
- SCHLAGE Bowery B/B Knob Sn (F40VBWE619)
- SCHLAGE Privacy Knob Black (F40PLY622)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 PLY 622)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 AND 620)
- SCHLAGE Privacy Knob Stn Nkl (F40PLY619)
- BALDWIN RESERVE Baldwin Reserve PVELLTRR150 Privacy Elli (PV.ELL.TRR.150)
- Schlage Door Knob Locksets