Shop All Passage Door Knobs
Schlage
Knob Lockset, Mechanical, Passage, Grd. 1
Mfr # F10 PLY 622
Zoro # G1596351
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte Black
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage
Product Information
- Brand Schlage
- MFR # F10 PLY 622
- Zoro # G1596351
- UPC # 043156112296
- Country of Origin Mexico
- Category Passage Door Knobs
Details
Lockset Finish | Matte Black |
Lockset Grade | 2 |
Lockset Handle Type | Knob |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Passage |
Required Door Thickness | 1-3/8 in and 1-3/4 in |
Standards | ANSI A156.2 |
ADA Compliant | No |
Series | F |
Lockset Fire Rating | Not Rated |
Style | F Plymouth |
Electrical/Mechanical | Mechanical |
Backset | 2-3/8 in or 2-3/4 in |
Item | Residential Knob Lock |
Ligature Resistant | No |
Strike Dim. | 1-5/8 in x 2-1/4 in |
For Use With | Residential/Light Commercial Applications |
Includes | Latch, Mounting Hardware, Strike |
Strike Type | Round Corner Full Lip Strike |
Description
Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, F Plymouth Style, Matte Black Lockset Finish, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Residential Knob Lock, Required Door Thickness 1-3/8 in and 1-3/4 in, Series F, Strike Dim. 1-5/8 in x 2-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring Assortment, Buna N, 380 Pcs, 36 Szs (1RGX9)
- OEM REF: 2016-2019 Honda Accord Civic / 4-Button Remote Head Key / PN: 35118-T2A-A60 / MLBHLIK6-1 (RHK-ULK176)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Passage Lever, Polished Brass (CD101 3)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BNYLC38-EL)
- SCHLAGE Bowery Knob Sn (F10VBWE619)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (F10 PLY 626)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 PLY 619)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 AND 609)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 AND 620)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 PLY 625)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57867)
- Schlage Passage Door Knobs