Shop All Passage Door Knobs
Schlage
Knob Lockset, Mechanical, Passage, Grd. 1
Mfr # F10 BWE 619
Zoro # G5077558
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage
Product Information
- Brand Schlage
- MFR # F10 BWE 619
- Zoro # G5077558
- UPC # 043156450435
- Country of Origin Mexico
- Category Passage Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, F Bowery Style, Satin Nickel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Residential, Lockset Performance Strength Light Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 5mm Wide 85mm ID, PK5 (ZUSAH5X85)
- ROCKWOOD Door Pull, Stainless Steel, 8-3/4"L, 2.25" Proj. (5U624)
- ZORO SELECT O-Ring, Dash 014, EPDM, 0.07 In., PK25 (5JJU4)
- COMMAND Picture Hanging Strips, Medium, Removable, 0.75" x 2.75", White, PK132 (17201-S132NA)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (F10 BEL 626)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (A10S PLY 626)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 AND 609)
- SCHLAGE Passage Door Knob Bri Br (J10CNA605)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 625)
- SCHLAGE Antique Brass Passage Knob Lockset, Andover/Addison (F10 AND 609 ADD)
- KWIKSET Abbey Knob Passage Door Lock with New Chassis with 6AL Latch and RCS Strike Bright Brass Finish (720A-3)
- Schlage Passage Door Knobs