Schlage

Knob Lockset, Mechanical, Entrance, Grd. 2


product price: $48.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Grade 2
  • Lockset Handle Type Knob
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Entrance/Office
  • Required Door Thickness 1-3/8 in and 1-3/4 in
See all product information

Product Information

Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 2, F Bell Style, Satin Chrome Lockset Finish, Keyway Type Schlage SC1, Key Type Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Includes Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Brass/Steel/Zinc, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2, Pins 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.