Shop All Keyed Entry Door Knobs
Schlage
Knob Lockset, Mechanical, Entrance, Grd. 2
Mfr # A53PD ORB 626 C123
Zoro # G5040831
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance/Office
Product Information
- Brand Schlage
- MFR # A53PD ORB 626 C123
- Zoro # G5040831
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 2, A Orbit Style, Satin Chrome Lockset Finish, Keyway Type Everest C123, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in, Ligature Resistant No, Includes Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Brass/Steel/Zinc, Location Type Commercial, Lockset Performance Strength Medium Duty, Number of Keys 2, Pins 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Sanitary Gasket, 3In, TRI-Clamp, Silicone (40MPX-BUZ-XR-300)
- WESLOCK Dual Options 2-3/4" Spring Latch for Interconnected Satin Brass (14656X4-SL)
- KABA Pushbutton Deadbolt, Satin Chrome (919-26D)
- LAMP 2-23/64" W x 1-31/32" H Black Plastic Detent Hinge (HG-YJ50BL)
- SCHLAGE Knob Lockset, Mechanical, Storeroom, Grd. 2 (F80 ORB 605)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 619)
- SCHLAGE Lock Combo Geo Bb Vp (FB50NVGEO505)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock, Plymouth Knob, Conventional Cylinder, Bright Chrome Finish (A80PD PLY 625)
- SCHLAGE Lock Combo Geo Ab Vp (FB50NVGEO609)
- SCHLAGE Door Lever Lockset, Mechanical, Mortise (L9080BD SK1 630)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA4S)
- Schlage Door Locks and Deadbolts