Shop All Keyed Entry Door Handles
Schlage
Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Jupiter Lever, Satin Brass Finish,
Mfr # S80PD JUP 606
Zoro # G709952096
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 2 in
- Lockset Finish Satin Brass
- Length 9.5 in
- Width 8.25 in
Product Information
- Brand Schlage
- MFR # S80PD JUP 606
- Zoro # G709952096
- UPC # 197163094172
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 9.5 in |
Width | 8.25 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 2 in |
Lockset Finish | Satin Brass |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | Key in Lever Cylinder |
Weight | 5 lb |
Material | Metal |
Features | Storeroom |
Type | Tubular Lock |
Description
Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Jupiter Lever, Satin Brass Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 96 in 2430 mm Bypass Door Hardware Kit, Zinc and Brass (14696BC)
- M D BUILDING PRODUCTS 4x4' BGE Cove Base (75259)
- NORTON CO Manual Hydraulic 1600BC Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1604BC 689)
- IVES Zinc Plated Bolt SB453TB2C8 (SB.10245)
- SCHLAGE Grade 1 Faculty Restroom Lock, Athens Lever, Less Cylinder, Satin Chrome Finish, Non-Handed (ND85LD ATH 626)
- SCHLAGE Lever Lockset, Mechanical, Institution (ND82PD RHO 626)
- SCHLAGE Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Omega Lever, Conventional Cylinder, (ALX50P OME 626)
- SCHLAGE Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Saturn Lever, Satin Nickel Fi (S51PD SAT 619)
- SCHLAGE ND Series Lever Locks, Grade 1 Storeroom Lock, Athens Lever, SFIC Prep Less Core, Satin Chrome Finis (SCH-ND80BD-ATH-626)
- SCHLAGE Cylindrical Lock, ALX50B RHO 626 (ALX50B RHO 626)
- HAGER Satin Chrome Exit 2525WTN26D (2525WTN26D)
- Schlage Door Locks and Deadbolts