Shop All Passage Door Handles
Schlage
Grade 2 Tubular Lock, Passage/Closet Latch Function, Non-Keyed, Saturn Lever, Satin Brass Finish
Mfr # S10D SAT 606
Zoro # G809948234
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With S Series Tubular Lever Locks
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 2 in
- Finish Satin Brass
- Door Handing Non-handed
Product Information
- Brand Schlage
- MFR # S10D SAT 606
- Zoro # G809948234
- UPC # 197163095216
- Country of Origin Mexico
- Category Passage Door Handles
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Depth | 4.75 in |
Details
For Use With | S Series Tubular Lever Locks |
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 2 in |
Finish | Satin Brass |
Door Handing | Non-handed |
Item | Tubular Lock |
Cylinder Core Type | Non-Keyed |
Features | Passage |
Net Weight | 5 lb |
Fire Rated | 3 Hours {A} |
Material | Metal |
Description
Grade 2 Tubular Lock, Passage/Closet Latch Function, Non-Keyed, Saturn Lever, Satin Brass Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Magnet, 18-1/2 x5 x1-1/4 In, Ceramic (10E730)
- ZORO APPROVED SUPPLIER 7/8" Od Cmp Spring (C-864)
- COMMAND Small Plastic Designer Hooks 2-1/8 in. L , 2PK (17082ES)
- ZORO SELECT O-Ring, Buna N, Dash 234, 3, 3.262, PK25 (U38801.012.0300)
- SCHLAGE Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Boardwalk Lever, Non-Keyed, Satin (ALX10 BRK 619)
- SCHLAGE Cylindrical Lock, ND10S RHO 619 (ND10S RHO 619)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S RHO 626)
- SCHLAGE Cylindrical Lock, ALX10 ATH 606 (ALX10 ATH 606)
- SCHLAGE Cylindrical Lock, ALX10 SAT 606 (ALX10 SAT 606)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 626)
- BALDWIN ESTATE Lever Bright Chrome Door Levers Bright Chrome 5106 (5106.260.RMR)
- Schlage Passage Door Handles