Shop All Keyed Entry Door Handles
Schlage
Grade 2 Tubular Lock, Entrance/Office Function, Schlage FSIC Less Core, Jupiter Lever, Satin Chrome
Mfr # S51JD JUP 626
Zoro # G709951365
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 2 in
- Lockset Finish Satin Chrome
- Features Entrance
- Weight 5 lb
Product Information
- Brand Schlage
- MFR # S51JD JUP 626
- Zoro # G709951365
- UPC # 197163094875
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 9.5 in |
Width | 8.25 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 2 in |
Lockset Finish | Satin Chrome |
Features | Entrance |
Weight | 5 lb |
Material | Metal |
Type | Tubular Lock |
Cylinder Core Type | Schlage FSIC Less Core |
Fire Rated | 3 Hours {A} |
Description
Grade 2 Tubular Lock, Entrance/Office Function, Schlage FSIC Less Core, Jupiter Lever, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 180 Deg, 1.356 OD, Package Quantity: 1 (3HPL5)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B720L)
- J.W. WINCO JW Winco GN638-15-M6-46-NI Leveling Feet (638-15-M6-46-NI)
- DELTANA Heavy Duty Security Bolt Satin Stainless Steel 6" (6SSB32D)
- SCHLAGE Avila Entry Lever Sn (F51VVLA619)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, SFIC Prep Less Core, 07 Lever, A Rose, Aged Bronze Finish, Fie (L9050B 07A 643E)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53PD RHO 613 C123)
- SCHLAGE Entry Lever Flair Sn (F51VFLA619)
- SCHLAGE Cylindrical Lock, ALX53P RHO 613 (ALX53P RHO 613)
- SCHLAGE Interconnected Locks (S251PD JUP 626)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (9K37AB14CS3626)
- Schlage Door Locks and Deadbolts