Shop All Keyed Entry Door Knobs
Schlage
Grade 2 Storeroom Cylindrical Lock, Tulip Knob, Conventional Less Cylinder, Satin Chrome Finish
Mfr # A80LD TUL 626
Zoro # G409948757
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade Grade 2
- Material Brass, Bronze
- Required Door Thickness 1-3/8 in to 1-7/8 in
- Lockset Cylinder Type Less Conventional Cylinder
Product Information
- Brand Schlage
- MFR # A80LD TUL 626
- Zoro # G409948757
- UPC # 197163096589
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 8.25 in |
Length (In.) | 9.5 in |
Details
Lockset Finish | Satin Chrome |
Lockset Grade | Grade 2 |
Material | Brass, Bronze |
Required Door Thickness | 1-3/8 in to 1-7/8 in |
Lockset Cylinder Type | Less Conventional Cylinder |
Door Handing | Non-handed |
Features | Storeroom |
Fire Rated | 3 Hours {A} |
Item | Cylindrical Lock |
Description
Grade 2 Storeroom Cylindrical Lock, Tulip Knob, Conventional Less Cylinder, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND 3M White Sawtooth Picture Hanger 4 lb , 3PK (17042-ES)
- GLOBAL INDUSTRIAL Ceramic Magnetic Hook, 20 Lbs. Pull, 6PK (320757)
- ARROW Cylindrical Lock, RK11-BD-32D-LC (RK11-BD-32D-LC)
- PAWLING Corner Guard, Gray, Flat, 3"W X 96"H (CG-10-8-5)
- SCHLAGE Knob Lockset, Mechanical, Storeroom, Grd. 2 (F80 ORB 605)
- SCHLAGE Grade 2 Classroom Cylindrical Lock, Tulip Knob, Conventional Cylinder, Bright Brass Fnsh, Non-handed (A70PD TUL 605)
- SCHLAGE Entry Knobs Aged Bronze (F51PLY716K4D)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A PLY 613)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 619)
- SCHLAGE Lock Combo Db Plym Bb Vp (FB52NVPLY505)
- KWIKSET Clear Pack Juno Entry Lock SmartKey w/RC (97402-542)
- Schlage Door Locks and Deadbolts