Shop All Privacy Door Handles
Schlage
Grade 2 Privacy Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, Non-Keyed, Satin Nic
Mfr # ALX40 SPA 619
Zoro # G209948544
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Satin Nickel
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Handle Length 9.5 in
Product Information
- Brand Schlage
- MFR # ALX40 SPA 619
- Zoro # G209948544
- UPC # 840067641781
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Handle Length | 9.5 in |
Width | 8.25 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Satin Nickel |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Material | Metal |
Description
Grade 2 Privacy Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, Non-Keyed, Satin Nickel Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Kw1-37 Keyblank Cat-Face Blk (16005KW1-37)
- HAGER Door Pulls Push And Pull Plates (47RN ALM)
- ZORO SELECT Disc Spring, Belleville, 0.75,302 SS, PK6 (1UAA4)
- MASTER LOCK Combination Padlock, 1-7/8" W, 2/PK, Black/Silver PK (MLK1500T)
- SCHLAGE Bright Brass Privacy Lever Lockset, Accent (F40 ACC 605)
- SCHLAGE Door Lever Lockset, Angled, Storerm, Grade1 (ND80LD RHO 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (S40D SAT 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 619)
- SCHLAGE Cylindrical Lock, ND40S RHO 612 (ND40S RHO 612)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MER 626)
- YALE Door Lever Lockset, Mechanical, Privacy (4602LN MO 626)
- Schlage Door Lever Locksets