Shop All Passage Door Handles
Schlage
Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Omega Lever, Non-Keyed, Aged Bronz
Mfr # ALX10 OME 643E
Zoro # G009948201
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ALX Series Lever Locks
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Finish Aged Bronze
- Net Weight 5 lb
Product Information
- Brand Schlage
- MFR # ALX10 OME 643E
- Zoro # G009948201
- UPC # 840067613160
- Country of Origin Mexico
- Category Passage Door Handles
Dimensions
Length | 9.5 in |
Depth | 4.75 in |
Width | 8.25 in |
Details
For Use With | ALX Series Lever Locks |
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Finish | Aged Bronze |
Net Weight | 5 lb |
Cylinder Core Type | Non-Keyed |
Features | Passage |
Item | Cylindrical Lock |
Fire Rated | 3 Hours {A} |
Door Handing | Non-handed |
Material | Metal |
Description
Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Omega Lever, Non-Keyed, Aged Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELWITH Keyed Patio Dr Lock (1253)
- TRINE Trine 00 Series Electric Strikes, 8-16 VAC/4-6 VDC, Sprayed Brass (007-8-16AC/4-6DC)
- RICHELIEU HARDWARE 1 1/32 in (26 mm) Brushed Gold Contemporary Cabinet Knob (798626165)
- MSI Mystique Multicolor SAMPLE Porcelain Paver Floor Tile (ZOR-LSC-0045-SAM)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ELA 609)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 MER 626)
- SCHLAGE Antique Bronze Passage Lever Lockset, Merano/Addison (F10 MER 716 ADD)
- SCHLAGE Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Longitude Lever, Non-Keyed, Satin (ALX10 LON 612)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 03A 630)
- SCHLAGE Cylindrical Lock, ALX10 TLR 626 (ALX10 TLR 626)
- SCHLAGE Cylindrical Lock, ND10S LAT 622 (ND10S LAT 622)
- Schlage Door Lever Locksets