Shop All Passage Door Handles
Schlage
Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Boardwalk Lever, Non-Keyed, Satin
Mfr # ALX10 BRK 619
Zoro # G909948288
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ALX Series Lever Locks
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Finish Satin Nickel
- Length 9.5 in
Product Information
- Brand Schlage
- MFR # ALX10 BRK 619
- Zoro # G909948288
- UPC # 840067601594
- Country of Origin Mexico
- Category Passage Door Handles
Dimensions
Length | 9.5 in |
Depth | 4.75 in |
Width | 8.25 in |
Details
For Use With | ALX Series Lever Locks |
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Finish | Satin Nickel |
Door Handing | Non-handed |
Features | Passage |
Cylinder Core Type | Non-Keyed |
Item | Cylindrical Lock |
Fire Rated | 3 Hours {A} |
Net Weight | 5 lb |
Material | Metal |
Description
Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Boardwalk Lever, Non-Keyed, Satin Nickel Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Cylindrical Floor Stop, Polished Chrome (DS-FL2 26)
- FALCON Exit 25REO284 Aluminum (25REO284)
- ZORO SELECT Coat and Garment Hook, Aluminum (1HGL4)
- CECO Frame, Door, 3 PC (FOO1752X)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S SPA 625)
- SCHLAGE Cylindrical Lock, ALX10 TLR 626 (ALX10 TLR 626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (A10S LEV 626)
- SCHLAGE Cylindrical Lock, ALX10 SPA 612 (ALX10 SPA 612)
- SCHLAGE Cylindrical Lock, ND10S ATH 612 (ND10S ATH 612)
- SCHLAGE Cylindrical Lock, ND10S LAT 622 (ND10S LAT 622)
- TOWNSTEEL Lever Lockset, Mechanical, Passage, Grade 1 (TRX-L-75-630)
- Schlage Door Lever Locksets