Shop All Passage Door Handles
Schlage
Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Non-Keyed, Satin Chr
Mfr # ALX10 ATH 626AM
Zoro # G909948295
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ALX Series Lever Locks
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Finish Satin Chrome Antimicrobial
- Door Handing Non-handed
Product Information
- Brand Schlage
- MFR # ALX10 ATH 626AM
- Zoro # G909948295
- UPC # 840067601464
- Country of Origin Mexico
- Category Passage Door Handles
Dimensions
Depth | 4.75 in |
Width | 8.25 in |
Length | 9.5 in |
Details
For Use With | ALX Series Lever Locks |
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Finish | Satin Chrome Antimicrobial |
Door Handing | Non-handed |
Features | Passage |
Net Weight | 5 lb |
Fire Rated | 3 Hours {A} |
Item | Cylindrical Lock |
Cylinder Core Type | Non-Keyed |
Material | Metal |
Description
Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Non-Keyed, Satin Chrome Anti-Microbial Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec Stk, 12 VAC, Square FP, US28 (7170-340-628-00)
- PRIME-LINE Sliding Closet Door Roller Kit, 7/8 in. Wheel Diameter, Convex (Round) (N 7537)
- SPEC Extension Spring, PK2 (E11251255500M)
- ZORO SELECT Round Base Eyebolt Magnet, 95 lb. (6YA66)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 619)
- SCHLAGE Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Tubular Lever, Non-Keyed, Matte Bl (ALX10 TLR 622)
- SCHLAGE ND Series Lever Locks, Grade 1 Passage Latch, Athens Lever, Non-Keyed, Satin Chrome Finish, Non-hand (SCH-ND10S-ATH-626)
- SCHLAGE Grade 1 Passage Latch Mortise Lock, 07 Lever, A Rose, Satin Nickel Plated Clear Coated Finish, Field (L9010 07A 619)
- SCHLAGE Cylindrical Lock, ALX10 BRW 622 (ALX10 BRW 622)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 716)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 LAT 622 CEN)
- Schlage Door Lever Locksets