Shop All Keyed Entry Door Handles
Schlage
Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Cylinder
Mfr # ALX50P ATH 626AM
Zoro # G509951855
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Chrome Antimicrobial
- Type Cylindrical Lock
- Features Office
Product Information
- Brand Schlage
- MFR # ALX50P ATH 626AM
- Zoro # G509951855
- UPC # 197163096022
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Chrome Antimicrobial |
Type | Cylindrical Lock |
Features | Office |
Fire Rated | 3 Hours {A} |
Weight | 5 lb |
Cylinder Core Type | Conventional Cylinder |
Material | Metal |
Description
Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Cylinder, Satin Chrome Anti-Microbial Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Sponge Rubber Foam Tape, 3/8In.x10 ft., Insert Color: Black (R738A)
- HES Electric Strike Faceplate, KitHES 1006 Series (DB2 KIT 630)
- AMERICAN GARAGE DOOR SUPPLY Football Bearing, 1 In ID, PK4 (FCU33810)
- DELTANA Surface Bolt, Heavy Duty Unlacquered Bright Brass 24" (24SB3-UNL)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 03 Lever, A Rose, Indicator with Text, Exterior (L9050L 03A 626 L283-722)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53PD OME 626 KA C KWY)
- SCHLAGE Cylindrical Lock, ND80JD RHO 613 (ND80JD RHO 613)
- SCHLAGE Grade 1 Classroom Security Mortise Lock, SFIC Prep Less Core, 03 Lever, A Rose, Satin Chrome Finish, (L9071B 03A 626)
- SCHLAGE Cylindrical Lock, ND75PD RHO 626 XN12-035 (ND75PD RHO 626 XN12-035)
- SCHLAGE Cylindrical Lock, ALX80P RHO 605 (ALX80P RHO 605)
- SCHLAGE Avila Entry Lever Sn (F51VVLA619)
- Schlage Keyed Entry Door Handles