Shop All Keyed Entry Door Handles
Schlage
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, FSIC Less Core, Sat
Mfr # ALX53J SPA 619
Zoro # G509953880
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Nickel
- Width 8.25 in
- Length 9.5 in
Product Information
- Brand Schlage
- MFR # ALX53J SPA 619
- Zoro # G509953880
- UPC # 197163095919
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Nickel |
Weight | 5 lb |
Type | Cylindrical Lock |
Material | Metal |
Cylinder Core Type | Schlage FSIC Prep Less Core |
Fire Rated | 3 Hours {A} |
Features | Entrance |
Description
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, FSIC Less Core, Satin Nickel Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Passage Knobset, Vintage Bronze (BG101 11P)
- MACCOURT Window Well Cover, 14 in L, 42 in W, Plastic (W4214)
- WALKER Neomax Permanent Magnetic Gringing Chuck (CP0612C2)
- TRIMLITE 28" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2468pri8405GL)
- SCHLAGE Schlage L-Series, Entrance Mortise Lock, L Decorative Escutcheon, 06 Lever, Grade 1 Mortise Lock, Co (L9453P 06L 625)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53JD RHO 626)
- SCHLAGE Grade 1 Storeroom Mortise Lock, Less Cylinder, 03 Lever, A Rose, Satin Stainless Steel Finish, Field (L9080L 03A 630)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (S210PD JUP 619)
- SCHLAGE Cylindrical Lock, ALX50P SAT 613 (ALX50P SAT 613)
- SCHLAGE Cylindrical Lock, ALX50P RHO 626 (ALX50P RHO 626)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37AB15CSTK626)
- Schlage Keyed Entry Door Handles