Shop All Keyed Entry Door Handles
Schlage
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Bri
Mfr # ALX53B RHO 625
Zoro # G909953923
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Bright Chrome
- Material Metal
- Fire Rated 3 Hours {A}
Product Information
- Brand Schlage
- MFR # ALX53B RHO 625
- Zoro # G909953923
- UPC # 840067644362
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Bright Chrome |
Material | Metal |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | SFIC Prep Less Core |
Type | Cylindrical Lock |
Features | Entrance |
Weight | 5 lb |
Description
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Diecast Screen Clip, 3/8 in., White 100 Pack (PL 14478)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 24"W x 12"H (GVPVE24X1203SF)
- KEYLESS FACTORY KeylessFactory: 2007-2015 Honda / 3-Button Remote Head Key / MLBHLIK-1T (RK-HON-303)
- ZORO SELECT O-Ring, Dash 228, Viton, 0.13 In., PK10 (U38875.012.0225)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 07 Lever, A Rose, Bright Brass Finish (L9050L 07A 605)
- SCHLAGE Cylindrical Lock, ALX70J SPA 626 (ALX70J SPA 626)
- SCHLAGE Grade 2 Tubular Lock, Entrance/Office Function, Schlage FSIC Core, Saturn Lever, Satin Chrome Finish (S51RD SAT 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53PD ATH 626)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 17 Lever, A Rose, Bright Brass Finish (L9050L 17A 605)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (S210PD JUP 619)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCRR190)
- Schlage Door Locks and Deadbolts