Shop All Keyed Entry Door Knobs
Schlage
Grade 2 Entrance Cylindrical Lock, Tulip Knob, Conventional Cylinder, Bright Chrome Fnsh, Non-handed
Mfr # A53PD TUL 625
Zoro # G309948758
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Chrome
- Lockset Grade Grade 2
- Material Brass, Bronze
- Required Door Thickness 1-3/8 in to 1-7/8 in
- Lockset Cylinder Type Conventional Cylinder
Product Information
- Brand Schlage
- MFR # A53PD TUL 625
- Zoro # G309948758
- UPC # 197163096855
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 8.25 in |
Length (In.) | 9.5 in |
Details
Lockset Finish | Bright Chrome |
Lockset Grade | Grade 2 |
Material | Brass, Bronze |
Required Door Thickness | 1-3/8 in to 1-7/8 in |
Lockset Cylinder Type | Conventional Cylinder |
Fire Rated | 3 Hours {A} |
Features | Entrance |
Door Handing | Non-handed |
Item | Cylindrical Lock |
Description
Grade 2 Entrance Cylindrical Lock, Tulip Knob, Conventional Cylinder, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC SLIDERS SLIDING DISC RND 1"" 8PK (8025)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (6K27AB4CSTK626)
- ZORO SELECT Grommet, Silicone, MS 35489-13X, PK5 (3MRR9)
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 5mm ID, PK50 (ZUSAVB75M2X5)
- SCHLAGE Antique Bronze Entrance Knob Lockset, Georgian/Brookshire (F51A GEO 716 BRK)
- SCHLAGE Loc Entry Georgn Ab Vp (F51VGEO609)
- SCHLAGE Cylindrical Lock, A80JD ORB 626 (A80JD ORB 626)
- SCHLAGE Grade 2 Cyl Knob Latchset. Satin Chrome (A53JD ORB 626)
- SCHLAGE Grade 2 Classroom Cylindrical Lock, Tulip Knob, Conventional Less Cylinder, Satin Chrome Finish (A70LD TUL 626)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 608)
- SCHLAGE Lock Combo Db Plym Bb Vp (FB52NVPLY505)
- Schlage Door Knob Locksets