Shop All Keyed Entry Door Knobs
Schlage
Grade 2 Entrance Cylindrical Lock, Orbit Knob, Conventional Less Cylinder, Satin Bronze Finish
Mfr # A53LD ORB 612
Zoro # G009948676
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Bronze
- Lockset Grade Grade 2
- Material Bronze
- Required Door Thickness 1-3/8 in to 1-7/8 in
- Lockset Cylinder Type Less Conventional Cylinder
Product Information
- Brand Schlage
- MFR # A53LD ORB 612
- Zoro # G009948676
- UPC # 197163097012
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 8.25 in |
Length (In.) | 9.5 in |
Details
Lockset Finish | Satin Bronze |
Lockset Grade | Grade 2 |
Material | Bronze |
Required Door Thickness | 1-3/8 in to 1-7/8 in |
Lockset Cylinder Type | Less Conventional Cylinder |
Features | Entrance |
Item | Cylindrical Lock |
Fire Rated | 3 Hours {A} |
Door Handing | Non-handed |
Description
Grade 2 Entrance Cylindrical Lock, Orbit Knob, Conventional Less Cylinder, Satin Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX T-Latch, Twist to Unlatch, Stainless Steel (PH1283)
- MIDWEST FASTENER 7/8" Zinc Plated Steel Flush Head Hole Plugs 15PK (66924)
- KOHLER O-Ring, 42043 (42043)
- LUCKY LINE Eyelet Spring Snap, L 4 5/8 In (4FCF9)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A AND 609 ADD)
- SCHLAGE Lock Entry Georgn Sn Vp (F51VGEO619)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 622)
- SCHLAGE Bowery Entry Knob Sn (F51VBWE619)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A PLY 626 KD)
- SCHLAGE Grade 2 Classroom Cylindrical Lock, Orbit Knob, Conventional Less Cylinder, Satin Chrome Finish (A70LD ORB 626)
- MARKS USA Grade 1 Cylindrical Lock, N-Passage, 195SS-LifeSaver, Round Rose, Satin Stainless Steel, 2-3/4 Inch (195SSN-32D)
- Schlage Door Knob Locksets