Shop All Keyed Entry Door Handles
Schlage
Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Conventional Cylin
Mfr # ALX70P RHO 605
Zoro # G909953022
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Bright Brass
- Length 9.5 in
- Fire Rated 3 Hours {A}
Product Information
- Brand Schlage
- MFR # ALX70P RHO 605
- Zoro # G909953022
- UPC # 840067648452
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 9.5 in |
Width | 8.25 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Bright Brass |
Fire Rated | 3 Hours {A} |
Material | Metal |
Cylinder Core Type | Conventional Cylinder |
Type | Cylindrical Lock |
Features | Classroom |
Weight | 5 lb |
Description
Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Conventional Cylinder, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0115KA)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-REG AL)
- NATIONAL GUARD Window Frame Kit, H. 24 In, W. 24 In (L-FRA100-24x24)
- MSI Boathouse Picket SAMPLE Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0286-SAM)
- SCHLAGE ND Series Lever Locks, Grade 1 Storeroom Lock, Athens Lever, SFIC Prep Less Core, Satin Chrome Finis (SCH-ND80BD-ATH-626)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND70PD RHO 626)
- SCHLAGE Grade 1 Classroom Lock, Omega Lever, Schlage FSIC Prep Less Core, Satin Nickel Finish, Non-Handed (ND70JD OME 619)
- SCHLAGE Grade 2 Tubular Lock, Storeroom Function, Key in Lever Cylinder, Saturn Lever, Antique Brass Finish, (S80PD SAT 609)
- SCHLAGE Cylindrical Lock, ALX53P SAT 619 (ALX53P SAT 619)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Sat (ALX53B RHO 619)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Key (RL11-SR-04-CS)
- Schlage Door Locks and Deadbolts