Shop All Keyed Entry Door Handles
Schlage
Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Less
Mfr # ALX70L ATH 626
Zoro # G209953319
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Chrome
- Cylinder Core Type Less Cylinder
- Material Metal
Product Information
- Brand Schlage
- MFR # ALX70L ATH 626
- Zoro # G209953319
- UPC # 840067647899
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 9.5 in |
Width | 8.25 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Chrome |
Cylinder Core Type | Less Cylinder |
Material | Metal |
Type | Cylindrical Lock |
Features | Classroom |
Weight | 5 lb |
Fire Rated | 3 Hours {A} |
Description
Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Less Cylinder, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs08-0425Md10-094 Gas Spring (GSS 6558UK)
- NATIONAL HARDWARE V156 Suspended Ceiling Hook White Finish (N249664)
- PHIFER Polyester Improved Visibility Insect Screening, 30 x 50', Black, 18x18 Mesh, One Roll (3040334)
- CRAFTMADE Two Note Chime in White - Loud Chime (CL-W)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Broadway Lever, Conventional Les (ALX80L BRW 626)
- SCHLAGE Grade 1 Classroom Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Satin Chrome Antimicrobial Finish (ND70JD RHO 626AM)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, Conventional Less C (ALX53L SPA 625)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, FSIC Less Core, Sa (ALX80J SPA 619)
- SCHLAGE ND Series Lever Locks, Grade 1 Classroom Lock, Rhodes Lever, SFIC Prep Less Core, Satin Chrome Finish (SCH-ND70BD-RHO-626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND50PD SPA 626)
- YALE COMMERCIAL Office Entry Augusta Lever Grade 2 Cylindrical Lock with Para Keyway, MCD234 Latch, and 497-114 Stri (AU4607LN626)
- Schlage Door Lever Locksets