Shop All Keyed Entry Door Handles
Schlage
Grade 1 Storeroom Lock, Sparta Tactile Lever, SFIC Prep Less Core, Satin Chrome Finish, Non-Handed
Mfr # ND80BD 8SP 626
Zoro # G709952331
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-5/8 in to 2-1/8 in
- Lockset Finish Satin Chrome
- Weight 5 lb
- Type Cylindrical Lock
Product Information
- Brand Schlage
- MFR # ND80BD 8SP 626
- Zoro # G709952331
- UPC # 197163103409
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-5/8 in to 2-1/8 in |
Lockset Finish | Satin Chrome |
Weight | 5 lb |
Type | Cylindrical Lock |
Material | Metal |
Cylinder Core Type | SFIC Prep Less Core |
Fire Rated | 3 Hours {A} |
Features | Storeroom |
Description
Grade 1 Storeroom Lock, Sparta Tactile Lever, SFIC Prep Less Core, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP STAINLESS STEEL SLIDE BOLT (KR-75)
- ZORO SELECT O-Ring, Dash 013, Viton, 0.07 In., PK100 (U38871.006.0043)
- MASTER LOCK Combination Padlock, Side, Black/Silver (643D)
- IQ AMERICA WD1152 Wireless Plugin Contemporary Door Chime Door Bell 2 Buttons 2 Melody (WD1152)
- SCHLAGE Grade 1 Storeroom Mortise Lock, Less Cylinder, 03 Lever, A Rose, Satin Stainless Steel Finish, Field (L9080L 03A 630)
- SCHLAGE Cylindrical Lock, ALX50P RHO 626 (ALX50P RHO 626)
- SCHLAGE Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Saturn Lever, Satin Nickel Fi (S51PD SAT 619)
- SCHLAGE Cylindrical Lock, ALX80P RHO 605 (ALX80P RHO 605)
- SCHLAGE Satin Nickel Entrance Lever Lockset, Latitude/Century (F51A LAT 619 CEN)
- SCHLAGE L Series Mortise Lock, Corridor Lock, 03 Lever, A Rose, Less FSIC, VACANT/OCCUPIED Indicator for Out (L9456J 03A 630 L283-722)
- PREMIER LOCK Entry Door Lever Lock Set Set of 3, Keyed Alike, Matte Black, 3PK (LEV11X-3)
- Schlage Keyed Entry Door Handles