Shop All Thumb Turns
Schlage
Grade 1 Storeroom Lock, High Security Ligature Resistant Trim, SFIC Prep Less Core, Satin Stainless
Mfr # ND80BD HSLR 630 RH
Zoro # G609954008
product price: $1,628.99
/ea
Free Shipping & Returns
$1,628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Material Metal
- Width 8.25 in
- Length 9.5 in
Product Information
- Brand Schlage
- MFR # ND80BD HSLR 630 RH
- Zoro # G609954008
- UPC # 197163103317
- Country of Origin Mexico
- Category Thumb Turns
Dimensions
Width | 8.25 in |
Length | 9.5 in |
Details
Finish | Satin Stainless |
Material | Metal |
Description
Grade 1 Storeroom Lock, High Security Ligature Resistant Trim, SFIC Prep Less Core, Satin Stainless Steel Finish, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Handrail Bracket, SS, 2-1/2" H, 2-1/2" L (49-301/1H)
- ALTRONIX Power Supply/Charger, 8 Fuse, 12VDC, 6 Amp (AL600ULACMJ)
- AMERICAN BUILT PRO Access Panel, 8 in x 8 in White TwoPiece Plastic (AP 88 P1)
- NATIONAL HARDWARE Brace Corner Stl 1.5X5/8In Znc (N266-304)
- SCHLAGE SLO: Door Bolt w/Blank Plate 12-287 Triple Option Bolt, Blank Plate X Inside Turn Bright Brass (SCH-B581-605-SCHLAGE)
- BALDWIN ESTATE Colonial Unlacquered Brass Turns Unlacquered Brass (6756.031)
- ARROW Grade 2, Exit Thumbturn w/ Rose, Keyless, US26, Rectangle Stk (E60 26)
- KENAURD Kenaurd:ThumbTurn Mortise 1-1/4" - US3(Gold) (KTMC03-US3)
- SCHLAGE COMMERCIAL Bright Chrome Thumbturn 09509027625L583363 (09509027625L583363)
- GMS GMS:GMS ThumbTurn 1" Mortise - ORB (GMS-M100T-10B-AR)
- SCHLAGE COMMERCIAL Matte Black Thumbturn 09509027622L583363 (09509027622L583363)
- Schlage Door Locks and Deadbolts