Shop All Keyless Entry Door Handles
Schlage
Grade 1 Store Lock, Sparta Lever, Standard Cylinder, Matte Black Finish, Non-Handed
Mfr # ND66PD SPA 622
Zoro # G509957406
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Matte Black
- Door Thickness 1-5/8 in to 2-1/8 in
- Fire Rated 3 Hours {A}
- Latch Length 9.5 in
Product Information
- Brand Schlage
- MFR # ND66PD SPA 622
- Zoro # G509957406
- UPC # 197163104277
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 9.5 in |
Outside Width | 8.25 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Matte Black |
Door Thickness | 1-5/8 in to 2-1/8 in |
Fire Rated | 3 Hours {A} |
Grade | Grade 1 |
Case Material | Metal |
Description
Grade 1 Store Lock, Sparta Lever, Standard Cylinder, Matte Black Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 21" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2030 (05-40020-3)
- AMEROCK Everett 6-5/16 inch 160mm Center-to-Center Champagne Bronze Cabinet Pull (BP37106CZ)
- USA INDUSTRIALS EPDM O-Ring - Dash 202, PK 50 (ZUSAE70202)
- ZORO SELECT O-Ring, Silicone, Dash 206, 1/2, 0.762, PK25 (U38883.012.0050)
- SCHLAGE Electric wireless ENGAGE Mortise Lock, Storeroom, Addison Design, 07 Lever, Escutcheon, Satin Chrme (LEMS-ADD-P-07-626-RH)
- SCHLAGE Touchscreen Lever Stn Ni (FE695VCEN619LAT)
- SCHLAGE Keypad Entry Lvr Comm Sc (FE595CSVPLYXELA)
- SCHLAGE Grade 1 Exit Lock, Rhodes Lever, Non-Keyed, Satin Nickel Finish, Non-Handed (ND25D RHO 619)
- SCHLAGE Aged Br Keypad Entry (FE595VCAMACC716)
- SCHLAGE Elan Electronic Keypad Entry Lock (FE595CSVPLYXELA626)
- ALARM LOCK Pushbutton Cylindrical Door Lock, 100 Users, Straight Lever, Schlage LFIC Prep, Less Core, Satin Chr (ALL-DL2700IC-S-26D)
- Schlage Keyless Entry Door Handles