Shop All Dummy Door Handles
Schlage
Grade 1 Single Dummy Trim, Sparta Lever, Non-Keyed, Satin Bronze Finish, Non-Handed
Mfr # ND170 SPA 612
Zoro # G809952019
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Bronze
- Max. Door Width 8.25 in
- Fire Rated 3 Hours {A}
- For Use With ND Series Lever Locks
Product Information
- Brand Schlage
- MFR # ND170 SPA 612
- Zoro # G809952019
- UPC # 197163106363
- Country of Origin Mexico
- Category Dummy Door Handles
Dimensions
Max. Door Width | 8.25 in |
Length | 9.5 in |
Details
Item | Cylindrical Lock |
Grade | Grade 1 |
Finish | Satin Bronze |
Fire Rated | 3 Hours {A} |
For Use With | ND Series Lever Locks |
Material | Metal |
Features | Dummy |
Required Door Thickness | 1-5/8 in to 2-1/8 in |
Door Handing | Non-handed |
Cylinder Core Type | Non-Keyed |
Description
Grade 1 Single Dummy Trim, Sparta Lever, Non-Keyed, Satin Bronze Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Gray Vynil Door Sweep, Drip Cap, 4ft. (101VDKB-48)
- SECURITRON Adjustable Z-Bracket - M32/M62 (ZA-32/62CL)
- ZORO SELECT Lock Box, Padlock, 3 Keys (31NG37)
- EKENA MILLWORK 52" Bottom Width x 57 1/4" Top Width x 13 3/4"H x 7/8"P Craftsman Crosshead (CRH14X52ST)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Latitude (F170 LAT 619)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 AVA 716 LH)
- SCHLAGE Bright Chrome Dummy Lever Lockset, Avila/Addison (F170 VLA 625 ADD)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (L0170 03A 626)
- SCHLAGE Bright Brass Dummy Lever Lockset, Accent/Camelot, Left Hand (F170 ACC 605 CAM LH)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 625)
- SCHLAGE COMMERCIAL Single Dummy Saturn Lever Trim Satin Chrome (ALX170SAT626)
- Schlage Dummy Door Handles